Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 5510 CLEAR 300ML IDH 1562040 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5510-CL-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDJ8aW1hZ2UvanBlZ3xhRGMxTDJneE55OHhNRGMyTXpVMU9UZzJNak13TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVeE1GOURURjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfDdmOTc1NzdlNTY0ZWVkN2UzZDUyNDExZWY3NDRkMDFiZGY3MjI1ZjJjYjMwZjJlOGM4Yzg3MGExMTlhYWU0Mjk
18203529 Specialty Purpose Sealants 

LOCTITE LOCTITE

MS 5510 CLEAR 300ML IDH 1562040

Description

MS 5510 CLEAR 300ML IDH 1562040 ADHESIVE ; LOC FLEXTEC 5510IV CLEAR

Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Cartridge; Paste; Interior and Exterior; Clear; 300 Ml

Part #

1562040

BDI #
18203529

Details

50.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.43
EAN
0079340001664
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose | Sealing | Bonding
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior
Tradename
5510 | TEROSON
Manufacturer's Description
Loctite 5510 Teroson High Strength Sealant
Color
Clear
Substrate Material
ABS | EPDM | Glass | Metal | Nylon | Polycarbonate | Polypropylene | PVC | Wood
Odor
Typical
VOC Content - Percentage
Below 4 Percentage
Other Features
One Part Flextec Polymer Technology | High Elongation | Sag Resistant | Atmospheric Moisture Cure
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Cartridge; Paste; Interior and Exterior; Clear; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh