https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5510-CL-PL-40LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgzMzV8aW1hZ2UvanBlZ3xhREZqTDJoalpTOHhNRGMyTXpVMk1Ea3hNRGczT0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVeE1GOURURjlRVEY4ME1FeENYek13TUhnek1EQXVhbkJufDY0MTMxZDg4NzhlMWI2ODExZGE4NmQ5YzljYjljODgzNjc2NDBiMzI5ZGZhNGYyZmY3ODkzY2ZlYmE0YmEwY2I
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5510-CL-PL-40LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgzMzV8aW1hZ2UvanBlZ3xhREZqTDJoalpTOHhNRGMyTXpVMk1Ea3hNRGczT0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVeE1GOURURjlRVEY4ME1FeENYek13TUhnek1EQXVhbkJufDY0MTMxZDg4NzhlMWI2ODExZGE4NmQ5YzljYjljODgzNjc2NDBiMzI5ZGZhNGYyZmY3ODkzY2ZlYmE0YmEwY2I
LOCTITE
LOCTITE
MS 5510 CLEAR 40LB IDH 1567698
LOCTITE LOCTITE
Description
MS 5510 CLEAR 40LB IDH 1567698 ; MPLOC FLXTC 5510 ADHSV CLEAR
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Pail; Paste; Interior and Exterior; Clear; 40 Lb
Part #
1567698
BDI #
18203538
Details
3318.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-5510-CLEAR-40LB-IDH-1567698/p/18203538
Your Price
$ 3,318.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.2
EAN
0079340001794
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose | Sealing | Bonding
Container Type
Pail
Texture
Paste
Application
Interior and Exterior
Tradename
5510 | TEROSON
Manufacturer's Description
Loctite 5510 Teroson High Strength Sealant
Color
Clear
Substrate Material
Glass | Metal | Plastic
Odor
Typical
VOC Content - Percentage
Below 4 Percentage
Other Features
One Part Flextec Polymer Technology | High Elongation | Sag Resistant | Atmospheric Moisture Cure
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Pail; Paste; Interior and Exterior; Clear; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


