https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5510-GRY-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDB8aW1hZ2UvanBlZ3xhR1ppTDJoa1lTOHhNRGMyTXpVMk1EVTRNekU1T0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVeE1GOUhVbGxmUTFKVVh6TXdNRTFNWHpNd01IZ3pNREF1YW5CbnwzMjgyYTU5ZTUyM2U0ZTgyOTVlM2Q1NWRmMTFmMGRiY2RiMmViYTdjNzRlMmNlMDVlYzU3OWY3OWNhY2ViZGNi
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5510-GRY-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDB8aW1hZ2UvanBlZ3xhR1ppTDJoa1lTOHhNRGMyTXpVMk1EVTRNekU1T0M5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRVeE1GOUhVbGxmUTFKVVh6TXdNRTFNWHpNd01IZ3pNREF1YW5CbnwzMjgyYTU5ZTUyM2U0ZTgyOTVlM2Q1NWRmMTFmMGRiY2RiMmViYTdjNzRlMmNlMDVlYzU3OWY3OWNhY2ViZGNi
LOCTITE
LOCTITE
MS 5510 GRY 300ML IDH 1562044
LOCTITE LOCTITE
Description
MS 5510 GRY 300ML IDH 1562044 ADHESIVE ; 5510 SEAL GR 300ML
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Cartridge; Paste; Interior and Exterior; Gray; 300 Ml
Part #
1562044
BDI #
18203531
Details
42.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-5510-GRY-300ML-IDH-1562044/p/18203531
Your Price
$ 42.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.477
EAN
0079340001688
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose | Sealing | Bonding
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior
Tradename
5510 | TEROSON
Manufacturer's Description
Loctite 5510 Teroson High Strength Sealant
Color
Gray
Substrate Material
ABS | EPDM | Glass | Metal | Nylon | Polycarbonate | Polypropylene | PVC | Wood
Odor
Slight
VOC Content - Percentage
1.74 Percentage | 24.5 g/l
Other Features
One Part Flextec Polymer Technology | High Elongation | Sag Resistant | Atmospheric Moisture Cure
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Cartridge; Paste; Interior and Exterior; Gray; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

