https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-REPKIT-PIPE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NjN8aW1hZ2UvanBlZ3xhR0psTDJnMFppOHhNRFUxTnpJME16azBPVEE0Tmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmVWtWUVMwbFVYMUJKVUVWZk16QXdlRE13TUM1cWNHY3w4MWU4NDBlM2QxMDEyNWMzY2VjN2E2YTQ3YTQ2ZGRiYTNkYmQ1MTZhMWE0OWIwOTlmMzgyOTIzYzA0ZGRmNzBi
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-REPKIT-PIPE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NjN8aW1hZ2UvanBlZ3xhR0psTDJnMFppOHhNRFUxTnpJME16azBPVEE0Tmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmVWtWUVMwbFVYMUJKVUVWZk16QXdlRE13TUM1cWNHY3w4MWU4NDBlM2QxMDEyNWMzY2VjN2E2YTQ3YTQ2ZGRiYTNkYmQ1MTZhMWE0OWIwOTlmMzgyOTIzYzA0ZGRmNzBi
LOCTITE
LOCTITE
PC 5070 IDH 269078
LOCTITE LOCTITE
Description
PI REP KIT 4X12 KTEAEN IDH 269078 ; PIPE KIT 4IN
Speciality Purpose Epoxy/Polyurethane Repair Kit; Pipe Repair; Kit; Temporary Repair of Metal, Plastic and Composite Pipe
Part #
269078
BDI #
1056248
Details
256.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/PC-5070-IDH-269078/p/1056248
Your Price
$ 256.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.453
EAN
0079340963221
Product Group - BDI
C00104
Product Name And Type
Speciality Purpose Epoxy/Polyurethane Repair Kit
Typical Use
Pipe Repair
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Temporary Repair of Metal, Plastic and Composite Pipe
Manufacturer's Description
Loctite Pipe Repair Kit
Color
Yellow
Substrate Material
Concrete | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Cures in 30 Minutes | Contain Tape and Stick
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Kit
Keyword String
Repair Pipe
Weight / LBS
1.001
Long Description
Speciality Purpose Epoxy/Polyurethane Repair Kit; Pipe Repair; Kit; Temporary Repair of Metal, Plastic and Composite Pipe
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


