https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-RB53-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMzJ8aW1hZ2UvanBlZ3xhR1ExTDJnMll5OHhNRGMyTXpVME1EazROemt6TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmVWtJMU0xOURRVTVmTXpBd2VETXdNQzVxY0djfDNjYTYxMGU5MDFkZDFhNzY4MDc4OGEzYzJjMzAxNmVlYWI4MGEzZjQ0MmEzODliOWIwNGZmZjE5NDU0YmYxZjE
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-RB53-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMzJ8aW1hZ2UvanBlZ3xhR1ExTDJnMll5OHhNRGMyTXpVME1EazROemt6TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmVWtJMU0xOURRVTVmTXpBd2VETXdNQzVxY0djfDNjYTYxMGU5MDFkZDFhNzY4MDc4OGEzYzJjMzAxNmVlYWI4MGEzZjQ0MmEzODliOWIwNGZmZjE5NDU0YmYxZjE
LOCTITE
LOCTITE
RB 53 1.4KG IDH 799671
LOCTITE LOCTITE
Description
LOCTITE RB 53 1.4KG IDH 799671
Specialty Purpose Sealant; Brushable Vehicle Body; Can; Paste; Sealing Overlap Joint; Light Green; 1.4 Kg
Part #
RB 53 1.4KG IDH 799671
BDI #
1472055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/RB-53-1-4KG-IDH-799671/p/1472055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Brushable Vehicle Body
Container Type
Can
Texture
Paste
Application
Sealing Overlap Joint
Tradename
RB 53 | TEROSON
Manufacturer's Description
Loctite RB 53 Teroson Sealant
Color
Light Green
Odor
Odorless
VOC Content - Percentage
20.3 Percentage
Other Features
Strong Adhesion | Non-Brittle
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2671595
Long Description
Specialty Purpose Sealant; Brushable Vehicle Body; Can; Paste; Sealing Overlap Joint; Light Green; 1.4 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


