

GENERAL ELECTRIC
GENERAL ELECTRIC
RTV102 10.3OZ
GENERAL ELECTRIC GENERAL ELECTRIC
Description
RTV102 10.3OZ WHITE SILICONE
Specialty Purpose Silicone Sealant; Adhesive and Bonding; Cartridge; Paste; White; 10.3 Oz; General Purpose Bonding and Sealing | Formed In Place Gasket
Part #
RTV102 10.3OZ
BDI #
21494369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/RTV102-10-3OZ/p/21494369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.06
Product Group - BDI
C00104
Typical Use
Adhesive and Bonding
Container Type
Cartridge
Texture
Paste
Application
General Purpose Bonding and Sealing | Formed In Place Gasket
Manufacturer's Description
General Electric RTV Silicone Sealant
Color
White
Substrate Material
Metal | Steel | Aluminum
Odor
Acetic Acid
VOC Content - Percentage
2.4 Percentage | 26 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.gesealants.com
Long Description
Specialty Purpose Silicone Sealant; Adhesive and Bonding; Cartridge; Paste; White; 10.3 Oz; General Purpose Bonding and Sealing | Formed In Place Gasket
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh