LOCTITE
LOCTITE
SI 5033 40LB
LOCTITE LOCTITE
Description
SI 5033 SI ADH SLNT 40LB PAIL
Specialty Purpose Silicone Sealant; Encapsulating | Bonding | Gasketing | Sealing; Pail; Paste; Shadow Curing | Industrial; Translucent Yellow; 40 Lb
Part #
40089
BDI #
19088668
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5033-40LB/p/19088668
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.27
EAN
0079340400894
Product Group - BDI
C00104
Typical Use
Encapsulating | Bonding | Gasketing | Sealing
Container Type
Pail
Texture
Paste
Application
Shadow Curing | Industrial
Tradename
5033 | Nuva Sil
Manufacturer's Description
Loctite 5033 Nuva Sil Silicone Sealant
Color
Translucent Yellow
Substrate Material
Metal | Wood | Glass | Plastic | Rubber
Odor
Acetic Acid
VOC Content - Percentage
4.9 Percentage | 45.34 g/l
Other Features
1-Part Technology | Ultraviolet/Visible Light Cure | Non Sagging
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
40089
Long Description
Specialty Purpose Silicone Sealant; Encapsulating | Bonding | Gasketing | Sealing; Pail; Paste; Shadow Curing | Industrial; Translucent Yellow; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

