https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5240-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhREU0TDJnM1lpOHhNRGMyTXpVMU16RTNOell6TUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRJME1GOURVbFJmTXpBd2VETXdNQzVxY0djfGY3YmIyMjAzMThmYjA5MGJmNGZiOTZhZTVkZTc5MTUxZjI1N2I4YzFhNTk2NDBlNjQ2YzYwNGI0YjJiNzRkZGI
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5240-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhREU0TDJnM1lpOHhNRGMyTXpVMU16RTNOell6TUM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRJME1GOURVbFJmTXpBd2VETXdNQzVxY0djfGY3YmIyMjAzMThmYjA5MGJmNGZiOTZhZTVkZTc5MTUxZjI1N2I4YzFhNTk2NDBlNjQ2YzYwNGI0YjJiNzRkZGI
LOCTITE
LOCTITE
SI 5240 300ML
LOCTITE LOCTITE
Description
LOCTITE SI 5240 300ML
Specialty Purpose Silicone Sealant; Bonding | Potting | Coating | Sealing; Cartridge; Liquid; Disposable Medical Device; Yellow Green; 300 Ml
Part #
SI 5240 300ML
BDI #
24599955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5240-300ML/p/24599955
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Bonding | Potting | Coating | Sealing
Container Type
Cartridge
Texture
Liquid
Application
Disposable Medical Device
Tradename
5240
Manufacturer's Description
Loctite 5240 Silicone Sealant
Color
Yellow Green
Substrate Material
Glass | Metal | Plastic
Odor
Pine
VOC Content - Percentage
2 Percentage | 20 g/l
Other Features
1-Part Technology | Ultraviolet/Visible Light Cure
Net Weight
10.15 Fl Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Potting | Coating | Sealing; Cartridge; Liquid; Disposable Medical Device; Yellow Green; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


