LOCTITE
LOCTITE
SI 5240 30ML IDH 1010320
LOCTITE LOCTITE
Description
SI 5240 30ML IDH 1010320 SEALANT ; 5240 CURE METHOXY SILIC
Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Cartridge; Liquid; Medical Device
Part #
1010320
BDI #
1055125
Details
608.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5240-30ML-IDH-1010320/p/1055125
Your Price
$ 608.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.36
EAN
0079340421974
Product Group - BDI
C00104
Product Name And Type
Speciality Purpose Alkoxy Silicone Sealant
Typical Use
Medical Device
Container Type
Cartridge
Texture
Liquid
Application
Medical Device
Tradename
5240 | NUVA-SIL
Manufacturer's Description
Loctite 5240 Nuva-Sil Medical Device Sealant
Color
Yellow Green
Container Size value And um
300 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Pine
VOC Content - Percentage
2 Percentage | 20 g/l
Other Features
General Industrial | Ultraviolet/Visible Light Cure | Temperature Range -54 to 93 Deg C | Viscosity 18000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Weight / LBS
0.851
Long Description
Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Cartridge; Liquid; Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



