

LOCTITE
LOCTITE
SI 5366 310ML
LOCTITE LOCTITE
Description
LOCTITE SI 5366 310ML
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance; Clear; 310 Ml
Part #
SI 5366 310ML
BDI #
20099701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5366-310ML/p/20099701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
5010266239682
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Cartridge
Texture
Paste
Application
Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance
Tradename
5366
Manufacturer's Description
Loctite 5366 Silicone Sealant
Color
Clear
Substrate Material
Plastic | Rubber
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance; Clear; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh