

LOCTITE
LOCTITE
SI 5366 50ML IDH 2052314
LOCTITE LOCTITE
Description
LOCTITE SI 5366 50ML IDH 2052314
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance; Clear; 50 Ml
Part #
SI 5366 50ML IDH 2052314
BDI #
24569607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5366-50ML-IDH-2052314/p/24569607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Cartridge
Texture
Paste
Application
Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance
Tradename
5366
Manufacturer's Description
Loctite 5366 Silicone Sealant
Color
Clear
Substrate Material
Plastic | Rubber
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Sealing Side Windows in Train | Sealing Heat Sources Oven, Heat Exchanger, Steam Circuit, Water Heater | Providing Protection/Insulation of Electrical Box, Bonding of HCR Silicone | General Care and Maintenance; Clear; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh