https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5399-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODJ8aW1hZ2UvanBlZ3xhR05pTDJnM1pDOHhNRGMyTXpVME1EUTVOalF4TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRNNU9WOURVbFJmTXpBd2VETXdNQzVxY0djfDY2YWI4OGNlNjhmZDYzOGFiMGMxYjA5NWEwNjg4NmJhMTNkZTg0YzY3NGM2ZjBmYjcxODRkYTEyYTIxZWU3MWY
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5399-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODJ8aW1hZ2UvanBlZ3xhR05pTDJnM1pDOHhNRGMyTXpVME1EUTVOalF4TkM5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRNNU9WOURVbFJmTXpBd2VETXdNQzVxY0djfDY2YWI4OGNlNjhmZDYzOGFiMGMxYjA5NWEwNjg4NmJhMTNkZTg0YzY3NGM2ZjBmYjcxODRkYTEyYTIxZWU3MWY
LOCTITE
LOCTITE
SI 5399 310ML IDH 2063639
LOCTITE LOCTITE
Description
LOCTITE SI 5399 310ML IDH 2063639
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Industrial | High Temperature; Red; 310 Ml
Part #
SI 5399 310ML IDH 2063639
BDI #
1406057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5399-310ML-IDH-2063639/p/1406057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.31
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Cartridge
Texture
Paste
Application
Industrial | High Temperature
Tradename
5399
Manufacturer's Description
Loctite 5399 Silicone Sealant
Color
Red
Substrate Material
Glass | Metal | Ceramic
Odor
Acetic Acid
VOC Content - Percentage
Below 5 Percentage
Other Features
One Part Technology | Room Temperature Vulcanizing Cure | Temperature Rating 350 Deg C
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Sealing; Cartridge; Paste; Industrial | High Temperature; Red; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


