

LOCTITE
LOCTITE
SI 5660 100ML IDH 2326228
LOCTITE LOCTITE
Description
LOCTITE SI 5660 100ML IDH 2326228
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Grey; 100 Ml; Transmission | Cast Metal Housing
Part #
SI 5660 100ML IDH 2326228
BDI #
20849483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-5660-100ML-IDH-2326228/p/20849483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.1
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Tube
Texture
Paste
Application
Transmission | Cast Metal Housing
Manufacturer's Description
Loctite Silicone Sealant
Color
Grey
Substrate Material
Metal | Plastic
Odor
Odorless
VOC Content - Percentage
Above 3 Percentage
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Grey; 100 Ml; Transmission | Cast Metal Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh