

LOCTITE
LOCTITE
SI 595 190ML
LOCTITE LOCTITE
Description
LOCTITE SI 595 190ML
Specialty Purpose Silicone Sealant; Pipe Sealant; Cartridge; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 190 Ml
Part #
SI 595 190ML
BDI #
24601555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-595-190ML/p/24601555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Cartridge
Texture
Paste
Application
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window
Tradename
595 | SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear RTV Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic | Metal
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Conformance to Certificate
ANSI/NSF 51
Other Features
1-Part Technology | Room Temperature Vulcanizing Cure | Non-Slumping | Non-Flammable | Non Toxic
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Pipe Sealant; Cartridge; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 190 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh