https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-00305-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTB8aW1hZ2UvanBlZ3xhR0k1TDJnM1pTOHhNRGN4TVRJNU5USXlPVGs0TWk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBd016QTFYMUJNWHpNd01IZ3pNREF1YW5CbnwwY2U5NjAxMWQ0MTZkOTU2NmU4NTY1ZDM4MzM4Yjk1OWI3OWVlZWQxZGQ5ZWZiOThlZTU0ZDkzYTRkMWJkNWRm
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-00305-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTB8aW1hZ2UvanBlZ3xhR0k1TDJnM1pTOHhNRGN4TVRJNU5USXlPVGs0TWk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBd016QTFYMUJNWHpNd01IZ3pNREF1YW5CbnwwY2U5NjAxMWQ0MTZkOTU2NmU4NTY1ZDM4MzM4Yjk1OWI3OWVlZWQxZGQ5ZWZiOThlZTU0ZDkzYTRkMWJkNWRm
LPS
LPS
00305
LPS LPS
Description
00305 CORROSION INHIBITIONEUR ; POR PAIL 5GAL LIQUID
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Pail; 5 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Part #
428-C00305
BDI #
600244
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/00305/p/600244
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
17.69
EAN
0078827003054
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Hazy Brown
Container Type
Pail
Texture
Liquid
Application
Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Tradename
3
Manufacturer's Description
LPS 3 Premier Rust Inhibitor
Container Size value And um
5 Gal
Conformance to Certificate
ASTM F-945 | CFIA | MIL-PRF-16173E Grade 2 | NSF H2 | PWA 36604
Other Features
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Weight / LBS
39
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Pail; 5 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


