https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-00355-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzB8aW1hZ2UvanBlZ3xhRFE1TDJnNE9TOHhNRGN4TVRJNU5UVTFOelkyTWk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBd016VTFYMFJTVFY4ek1EQjRNekF3TG1wd1p3fDYzYTg3NjZiOWNkMzRhOGE4NzUwNGQ5OTA0ODIyYjFmMTJiYzI4ODM3NzUyY2I3YmExZTc5NWM4MDQ3MWE2MGE
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-00355-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzB8aW1hZ2UvanBlZ3xhRFE1TDJnNE9TOHhNRGN4TVRJNU5UVTFOelkyTWk5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBd016VTFYMFJTVFY4ek1EQjRNekF3TG1wd1p3fDYzYTg3NjZiOWNkMzRhOGE4NzUwNGQ5OTA0ODIyYjFmMTJiYzI4ODM3NzUyY2I3YmExZTc5NWM4MDQ3MWE2MGE
LPS
LPS
00355
LPS LPS
Description
C00355 208 L LPS DG ; LPS 3 CORROSION INHIBITOR
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Drum; 55 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Part #
C00355
BDI #
600245
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/00355/p/600245
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
185.07
EAN
0078827003559
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Hazy Brown
Container Type
Drum
Texture
Liquid
Application
Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Tradename
3
Manufacturer's Description
LPS 3 Premier Rust Inhibitor
Container Size value And um
55 Gal
Conformance to Certificate
ASTM F-945 | CFIA | MIL-PRF-16173E Grade 2 | NSF H2 | PWA 36604
Other Features
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Net Weight
7040 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Weight / LBS
408
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Drum; 55 Gal; Liquid; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


