https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04228-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODF8aW1hZ2UvanBlZ3xhR0ZrTDJnME9TOHhNRGN4TVRJM056TXpPRFkxTkM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qSTRYME5PWHpNd01IZ3pNREF1YW5Cbnw4MTBjNmQ5NDZiNjQ2NGM1YWQ1ZTFmZGI5NzIyZjE3NjkwMDA4ZWI1MzBiYzU2ZjE1YTcyMmUzNWM3YjBkMWQ3
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-04228-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODF8aW1hZ2UvanBlZ3xhR0ZrTDJnME9TOHhNRGN4TVRJM056TXpPRFkxTkM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBME1qSTRYME5PWHpNd01IZ3pNREF1YW5Cbnw4MTBjNmQ5NDZiNjQ2NGM1YWQ1ZTFmZGI5NzIyZjE3NjkwMDA4ZWI1MzBiYzU2ZjE1YTcyMmUzNWM3YjBkMWQ3
LPS
LPS
04228
LPS LPS
Description
C04228 3.78L ; PROCYON CORROSN INHIBITOR
Coating; Dry Film; Corrosion Inhibitor; Brown; Can; 1 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Part #
C04228
BDI #
600253
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/04228/p/600253
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.344
EAN
0078827042282
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dry Film
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Can
Texture
Viscous Liquid
Application
Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Manufacturer's Description
Procyon Corrosion Inhibitor
Container Size value And um
1 Gal
Other Features
No Chlorinated Solvent | Low Odor | Cherry Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
04228
Weight / LBS
9
Long Description
Coating; Dry Film; Corrosion Inhibitor; Brown; Can; 1 Gal; Viscous Liquid; Aircraft Fuselage | Cargo Section | Machinery Storage | Drilling Equipment | Electrical Connection | Equipment/Tool
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


