https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-05128-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjF8aW1hZ2UvanBlZ3xhR1JsTDJoa015OHhNRGN4TVRJNU1URXdNVEl4TkM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBMU1USTRYMUJNWHpNd01IZ3pNREF1YW5Cbnw4NDhhZDBlMmE5YTliNjVkYzQwNDE0NTk3MDY4ODI1OWIxN2I3YWQzYTFkNmMxZTVjZjUyMGMwMWZiMGIxY2E2
https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-05128-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjF8aW1hZ2UvanBlZ3xhR1JsTDJoa015OHhNRGN4TVRJNU1URXdNVEl4TkM5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBMU1USTRYMUJNWHpNd01IZ3pNREF1YW5Cbnw4NDhhZDBlMmE5YTliNjVkYzQwNDE0NTk3MDY4ODI1OWIxN2I3YWQzYTFkNmMxZTVjZjUyMGMwMWZiMGIxY2E2
LPS
LPS
05128
LPS LPS
Description
C05128 3.78 L CO***DG*** ; CORROSION INHIBITOR
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Light Gray; Pail; 1 Gal; Liquid; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Part #
C05128
BDI #
600247
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/05128/p/600247
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
9.072
EAN
0078827051284
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Corrosion Inhibitor
Color
Light Gray
Container Type
Pail
Texture
Liquid
Application
Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Manufacturer's Description
Zinc-Rich Cold Galvanize Corrosion Inhibitor
Container Size value And um
1 Gal
Conformance to Certificate
ASTM A-780 | MIL-P-21035
Other Features
99 Percentage Pure Zinc Rich | Mild or Sweet Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
05128
Weight / LBS
20
Long Description
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Light Gray; Pail; 1 Gal; Liquid; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


