https://www.bdiexpress.com/medias/IND3-MSRFTMT-CTG-08883-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhREkwTDJnM1ppODVPRE0yTVRNM01EVTBNak00TDBsT1JETXRUVk5TUmxSTlZGOURWRWRmTURnNE9ETmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NWZlYWViZDNlNDYzNmM3MTk3Zjk4ODczNDliMzBiYjg3MWYxMDk4NWUxMzdhMzBlYTFkZmYzZTRiMGZlYjNiYQ
https://www.bdiexpress.com/medias/IND3-MSRFTMT-CTG-08883-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhREkwTDJnM1ppODVPRE0yTVRNM01EVTBNak00TDBsT1JETXRUVk5TUmxSTlZGOURWRWRmTURnNE9ETmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NWZlYWViZDNlNDYzNmM3MTk3Zjk4ODczNDliMzBiYjg3MWYxMDk4NWUxMzdhMzBlYTFkZmYzZTRiMGZlYjNiYQ
3M
3M
08883
3M 3M
Description
08883 RUBBERIZED UNDERCOAT ; 19.7OZ/560G CAN
Coating; Rubber; Multi Purpose; Black; Aerosol Can; Aerosol Texture; Corrosion Barrier Coating | Undercoating; 1 Gal Container Size
Part #
7100166585
BDI #
1394976
Details
80.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/08883/p/1394976
Your Price
$ 80.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.56
EAN
0051131088832
Product Group - BDI
C00104
Product Name
Coating
Product Type
Rubber
Typical Use
Multi Purpose
Color
Black
Container Type
Aerosol Can
Texture
Aerosol
Application
Corrosion Barrier Coating | Undercoating
Manufacturer's Description
Rubberized Undercoating
Container Size value And um
1 Gal
Other Features
Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Rubber
Manufacturer URL
https://www.3m.com
Weight / LBS
1.23459
Long Description
Coating; Rubber; Multi Purpose; Black; Aerosol Can; Aerosol Texture; Corrosion Barrier Coating | Undercoating; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


