https://www.bdiexpress.com/medias/INDJETSRFTMT-CTG-10923-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDd8aW1hZ2UvanBlZ3xhR00xTDJoa055ODVPRE0yTVRNMk5UWXlOekU0TDBsT1JFcEZWRk5TUmxSTlZGOURWRWRmTVRBNU1qTmZVRXhmTXpBd2VETXdNQzVxY0djfDBhNDk5NGQzNmM0NzhkYTEwMTU5YTM4NTFmZGFhMTY3ODk2MzQxNTMwNmRlMWFjMzNmNTFlYTE2YzM3MTc0NGI
https://www.bdiexpress.com/medias/INDJETSRFTMT-CTG-10923-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDd8aW1hZ2UvanBlZ3xhR00xTDJoa055ODVPRE0yTVRNMk5UWXlOekU0TDBsT1JFcEZWRk5TUmxSTlZGOURWRWRmTVRBNU1qTmZVRXhmTXpBd2VETXdNQzVxY0djfDBhNDk5NGQzNmM0NzhkYTEwMTU5YTM4NTFmZGFhMTY3ODk2MzQxNTMwNmRlMWFjMzNmNTFlYTE2YzM3MTc0NGI
JET LUBE
JET LUBE
10923
JET LUBE JET LUBE
Description
10923 DOUBLE DUTY DRILL JOINT COMPOUND ; 1 GALLON PAIL
Coating; Copper Flake; Rust and Corrosion Inhibitor; Copper Bronze; Pail; Gel Texture; Drill String | Hdd Well | Standard Water-Well Drilling | Problem Hole Involving High Temperature | Horizontal Drilling Application; 1 Gal Container Size
Part #
10923
BDI #
21439361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/10923/p/21439361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Copper Flake
Typical Use
Rust and Corrosion Inhibitor
Color
Copper Bronze
Container Type
Pail
Texture
Gel
Application
Drill String | Hdd Well | Standard Water-Well Drilling | Problem Hole Involving High Temperature | Horizontal Drilling Application
Tradename
21
Manufacturer's Description
Jet Lube 21 Water Well Drill Rod Compound
Container Size value And um
1 Gal
Other Features
Petroleum Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Copper Flake
Manufacturer URL
https://www.jetlube.com
Long Description
Coating; Copper Flake; Rust and Corrosion Inhibitor; Copper Bronze; Pail; Gel Texture; Drill String | Hdd Well | Standard Water-Well Drilling | Problem Hole Involving High Temperature | Horizontal Drilling Application; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


