https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11470-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwMXxpbWFnZS9qcGVnfGFHTmhMMmhqTkM4eE1EYzJOamszTVRnNU5UZ3pPQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRjd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MjRlNTg3NjQ1ZjgyYjA0NjRjYmQxNDBhZjBkYzJmOWQ3YTMyNjk0NDE2NTE3ZTA2ODU3ZGVmZTUyZDI4YWIyOA
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11470-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwMXxpbWFnZS9qcGVnfGFHTmhMMmhqTkM4eE1EYzJOamszTVRnNU5UZ3pPQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRjd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8MjRlNTg3NjQ1ZjgyYjA0NjRjYmQxNDBhZjBkYzJmOWQ3YTMyNjk0NDE2NTE3ZTA2ODU3ZGVmZTUyZDI4YWIyOA
DEVCON
DEVCON
11470
DEVCON DEVCON
Description
11470 CERAMIC WEARING COMPOUND ; POR ABRASION PROTECTION GREY 30LB
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Slurry Pump | Scrubber | Screen | Screw Conveyor
Part #
230-11470
BDI #
17116609
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/11470/p/17116609
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
15.436
EAN
0078143114700
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Slurry Pump | Scrubber | Screen | Screw Conveyor
Tradename
WEAR GUARD
Manufacturer's Description
Wear Guard Fine Load
Container Size value And um
30 Lb
Other Features
Micro High Alumina | High Density | Recoat 4 to 6 Hr
Net Weight
480 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
11470
Weight / LBS
34
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Slurry Pump | Scrubber | Screen | Screw Conveyor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

