https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11490-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGxMMmhpWXk4eE1EYzJPRFEwT0RrME5qSXdOaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRrd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8YzM2OWFkYmJmZGM2ZWI2ZjVlZTI0ZjQ0NWQxYjhlODdkYjk3N2Q1MTJjOTIxZGI1ZGQzZmQ3ODczYmZlNzY3MA
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11490-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGxMMmhpWXk4eE1EYzJPRFEwT0RrME5qSXdOaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRrd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8YzM2OWFkYmJmZGM2ZWI2ZjVlZTI0ZjQ0NWQxYjhlODdkYjk3N2Q1MTJjOTIxZGI1ZGQzZmQ3ODczYmZlNzY3MA
DEVCON
DEVCON
11490
DEVCON DEVCON
Description
11490 BEADED-FILLED EPOXY ; POR WEAR GUARD 30LB
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster
Part #
230-11490
BDI #
17116612
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/11490/p/17116612
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
15.436
EAN
0078143114908
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster
Tradename
WEAR GUARD
Manufacturer's Description
Wear Guard High Load
Container Size value And um
30 Lb
Other Features
High Alumina
Net Weight
480 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
11490
Weight / LBS
34
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

