https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzR8aW1hZ2UvanBlZ3xhREpsTDJoaVlTOHhNRFUyTVRFeU1ERTBNVE0wTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprMk9EVmZNekF3ZURNd01DNXFjR2N8MGNiZGVlOWFmZTE0OWRkNjg2MTFkOGRjZmU2MWZkMTE5MWMyMzZkZjgxNmQ5MmZjNWI5YWVmM2MyZjhiYzU4YQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzR8aW1hZ2UvanBlZ3xhREpsTDJoaVlTOHhNRFUyTVRFeU1ERTBNVE0wTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprMk9EVmZNekF3ZURNd01DNXFjR2N8MGNiZGVlOWFmZTE0OWRkNjg2MTFkOGRjZmU2MWZkMTE5MWMyMzZkZjgxNmQ5MmZjNWI5YWVmM2MyZjhiYzU4YQ
LOCTITE
LOCTITE
1450 1GAL IDH 562726
LOCTITE LOCTITE
Description
562726 ; POR 1450 1GALLON CAN
Phenolic Coating; Clean Mold; Light Amber; Can; 3.785 L Container Size; Liquid; Automotive Disc Brake
Part #
83412
BDI #
17139685
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/1450-1GAL-IDH-562726/p/17139685
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
4.6
EAN
0079340834125
Product Group - BDI
C00104
Product Name
Coating
Product Type
Phenolic
Typical Use
Clean Mold
Color
Light Amber
Container Type
Can
Texture
Liquid
Application
Automotive Disc Brake
Tradename
FREKOTE | 1450
Manufacturer's Description
Loctite Frekote 1450 Mold Release Agent
Container Size value And um
3.785 L
Other Features
Water Based | 140 to 355 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Phenolic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83412
Long Description
Phenolic Coating; Clean Mold; Light Amber; Can; 3.785 L Container Size; Liquid; Automotive Disc Brake
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


