Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1450 MLD RLSAGNT 55GAL DRM IDH 475581
19088523 Coatings 

LOCTITE LOCTITE

1450 MLD RLSAGNT 55GAL DRM IDH 475581

Description

FREKOTE 1450 MLD RLSAGNT 55GAL DRM

Phenolic Coating; Clean Mold; Light Amber; Drum; 208.2 L Container Size; Liquid; Automotive Disc Brake

Part #

1450 MLD RLSAGNT 55GAL DRM IDH 475581

BDI #
19088523

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
223.39
EAN
0079340834132
Product Group - BDI
C00104
Product Name
Coating
Product Type
Phenolic
Typical Use
Clean Mold
Color
Light Amber
Container Type
Drum
Texture
Liquid
Application
Automotive Disc Brake
Tradename
FREKOTE | 1450
Manufacturer's Description
Loctite Frekote 1450 Mold Release Agent
Container Size value And um
208.2 L
Other Features
Water Based | 140 to 355 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Phenolic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83413
Long Description
Phenolic Coating; Clean Mold; Light Amber; Drum; 208.2 L Container Size; Liquid; Automotive Disc Brake

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh