https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15940-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3MnxpbWFnZS9qcGVnfGFHTTBMMmc1Tnk4eE1EYzJPVGs1T1RjeU5EVTNOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1RRd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8MzRkOGU2Mzk0M2Q0N2YyYzJhNzVjMDgwNzg2NmY2NmRlYmRkOTNjZmNjYTVmMWQ0MmYwZjE1Mjg1M2E4MzE1Yw
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15940-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3MnxpbWFnZS9qcGVnfGFHTTBMMmc1Tnk4eE1EYzJPVGs1T1RjeU5EVTNOQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1RRd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8MzRkOGU2Mzk0M2Q0N2YyYzJhNzVjMDgwNzg2NmY2NmRlYmRkOTNjZmNjYTVmMWQ0MmYwZjE1Mjg1M2E4MzE1Yw
DEVCON
DEVCON
15940
DEVCON DEVCON
Description
15940 FLEXIBLE URETHANE ; POR FLEX-ADD 8OZ
Coating Softening Agent; Urethane Casting Compound; Reproduces Mold Detail; Off White; Bottle; 8 Oz; Liquid; Used with Flexane 80 Liquid
Part #
230-15940
BDI #
17116740
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/15940/p/17116740
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12160000
Weight / Kilogram
0.378
EAN
0078143159404
Product Group - BDI
C00104
Product Name
Coating Softening Agent
Product Type
Urethane Casting Compound
Typical Use
Reproduces Mold Detail
Color
Off White
Container Type
Bottle
Texture
Liquid
Application
Used with Flexane 80 Liquid
Tradename
FLEX ADD
Manufacturer's Description
Flex-Add
Container Size value And um
8 Oz
Other Features
Allows Molds to be More Flexible | Aromatic Ester Odor
Net Weight
8 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Softening Agent
Manufacturer Item Number
15940
Weight / LBS
0.833
Long Description
Coating Softening Agent; Urethane Casting Compound; Reproduces Mold Detail; Off White; Bottle; 8 Oz; Liquid; Used with Flexane 80 Liquid
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

