https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15985-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMnxpbWFnZS9qcGVnfGFHSTBMMmhrWmk4eE1EYzJOamN4TlRBeU56UTROaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1RnMVgwSlVURjh6TURCNE16QXdMbXB3Wnd8NWIxYjg3Y2NjNzk5YWU1MGE0MjdlMjdjZjAyMGE0ZmEzNjI1ZTZlM2Y3NzZlZDcyMWEyZGNkOTg5OGI5NWQxOQ
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-15985-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMnxpbWFnZS9qcGVnfGFHSTBMMmhrWmk4eE1EYzJOamN4TlRBeU56UTROaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekUxT1RnMVgwSlVURjh6TURCNE16QXdMbXB3Wnd8NWIxYjg3Y2NjNzk5YWU1MGE0MjdlMjdjZjAyMGE0ZmEzNjI1ZTZlM2Y3NzZlZDcyMWEyZGNkOTg5OGI5NWQxOQ
DEVCON
DEVCON
15985
DEVCON DEVCON
Description
15985 FL-20 PRIMER LIQUID ; POR 4OZ BOTTLE
Coating Primer; Urethane Casting Compound; Enhances Urethane Compound Adhesion; Orange; Bottle; 4 Oz; Liquid; Hydraulic Hose Repair
Part #
230-15985
BDI #
17116743
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/15985/p/17116743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.195
EAN
0078143159855
Product Group - BDI
C00104
Product Name
Coating Primer
Product Type
Urethane Casting Compound
Typical Use
Enhances Urethane Compound Adhesion
Color
Orange
Container Type
Bottle
Texture
Liquid
Application
Hydraulic Hose Repair
Tradename
FLEXANE
Manufacturer's Description
Flexane FL-20 Primer
Container Size value And um
4 Oz
Other Features
Used in Conjunction with All Devcon Flexanes | Solvent Odor
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Primer
Manufacturer Item Number
15985
Weight / LBS
0.43
Long Description
Coating Primer; Urethane Casting Compound; Enhances Urethane Compound Adhesion; Orange; Bottle; 4 Oz; Liquid; Hydraulic Hose Repair
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

