RUSTOLEUM
RUSTOLEUM
1692830 WHITE ENAMEL
RUSTOLEUM RUSTOLEUM
Description
1692830 WHITE ENAMEL SPRAY PAINT ; ENAMEL AERO GLOSSY WHITE 12 OZ
Coating; Enamel Spray; Multi Purpose; Gloss White; Aerosol Can; Aerosol Texture; Surface Preparation; 12 Oz Container Size
Part #
647-1692830
BDI #
18290238
Details
26.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/1692830-WHITE-ENAMEL/p/18290238
Your Price
$ 26.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066008901
Product Group - BDI
C00104
Product Name
Coating
Product Type
Enamel Spray
Typical Use
Multi Purpose
Color
Gloss White
Container Type
Aerosol Can
Texture
Aerosol
Application
Surface Preparation
Manufacturer's Description
Multi Purpose Enamel Spray
Container Size value And um
12 Oz
Other Features
Solvent Like Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Enamel Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Enamel Spray; Multi Purpose; Gloss White; Aerosol Can; Aerosol Texture; Surface Preparation; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



