

DOW CORNING
DOW CORNING
1890 PROTECT COATING 15.4KG
DOW CORNING DOW CORNING
Description
1890 PROTECT COATING 15.4KG ; 4.5 GAL PROTECTIVE COATING
Coating; Silicone Rubber; Moisture Resistant; Gray; Pail; Liquid Texture; Motor Stator Winding | Bus Bar | Splice and Connector | Transformer | Wooden Pole Top and Insulator Pin; 15.4 Kg Container Size
Part #
2148099
BDI #
18183686
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/1890-PROTECT-COATING-15-4KG/p/18183686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone Rubber
Typical Use
Moisture Resistant
Color
Gray
Container Type
Pail
Texture
Liquid
Application
Motor Stator Winding | Bus Bar | Splice and Connector | Transformer | Wooden Pole Top and Insulator Pin
Tradename
XIAMETER
Manufacturer's Description
XIAMETER CTG-1890 Protective Coating Gray
Container Size value And um
15.4 Kg
Other Features
Acetic Acid Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Long Description
Coating; Silicone Rubber; Moisture Resistant; Gray; Pail; Liquid Texture; Motor Stator Winding | Bus Bar | Splice and Connector | Transformer | Wooden Pole Top and Insulator Pin; 15.4 Kg Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh