https://www.bdiexpress.com/medias/INDLLOSRFTMT-CTG-21214-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjF8aW1hZ2UvanBlZ3xhREE1TDJoak5TODVPRE0yTVRNMU56UXpOVEU0TDBsT1JFeE1UMU5TUmxSTlZGOURWRWRmTWpFeU1UUmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2RkZWMzOWJkNjU4NGEwYzY3NTI3OTI3ODQ5YzFjNTQ1M2ZjZTdhNjA3MTQ3NjhhN2M4Y2RiNTlhMjQzOTc4ZA
https://www.bdiexpress.com/medias/INDLLOSRFTMT-CTG-21214-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjF8aW1hZ2UvanBlZ3xhREE1TDJoak5TODVPRE0yTVRNMU56UXpOVEU0TDBsT1JFeE1UMU5TUmxSTlZGOURWRWRmTWpFeU1UUmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2RkZWMzOWJkNjU4NGEwYzY3NTI3OTI3ODQ5YzFjNTQ1M2ZjZTdhNjA3MTQ3NjhhN2M4Y2RiNTlhMjQzOTc4ZA
LLOYDS
LLOYDS
21214
LLOYDS LLOYDS
Description
21214 ; ZINC RICH PRIMER
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Aluminum; Aerosol Can; Aerosol Texture; Welding Equipment and Part; 350 G Container Size
Part #
21214
BDI #
17198014
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/21214/p/17198014
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0071162212143
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Corrosion Inhibitor
Color
Aluminum
Container Type
Aerosol Can
Texture
Aerosol
Application
Welding Equipment and Part
Manufacturer's Description
Cold Galvanizing Zinc Rich Primer
Container Size value And um
350 G
Other Features
Aromatic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Manufacturer URL
https://www.lloydslaboratories.com
Weight / LBS
1
Long Description
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Aluminum; Aerosol Can; Aerosol Texture; Welding Equipment and Part; 350 G Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


