https://www.bdiexpress.com/medias/INDLLOSRFTMT-CTG-21514-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhRGhqTDJnMU1DODVPRE0yTVRNME5EQXdNRE13TDBsT1JFeE1UMU5TUmxSTlZGOURWRWRmTWpFMU1UUmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NjQyOTFjZGMwOTc2N2ZkZWYyYjRiNzIxZjk0MThkZTBkZmVhYzU0MjU5MDQ4ZmI1MGZkNDk5YTM0NWQ3OWNmZQ
https://www.bdiexpress.com/medias/INDLLOSRFTMT-CTG-21514-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhRGhqTDJnMU1DODVPRE0yTVRNME5EQXdNRE13TDBsT1JFeE1UMU5TUmxSTlZGOURWRWRmTWpFMU1UUmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NjQyOTFjZGMwOTc2N2ZkZWYyYjRiNzIxZjk0MThkZTBkZmVhYzU0MjU5MDQ4ZmI1MGZkNDk5YTM0NWQ3OWNmZQ
LLOYDS
LLOYDS
21514
LLOYDS LLOYDS
Description
21514 CFIA APPROVED ; ANTI CORROSN BARRIER FILM
Coating; Dust Barrier; Corrosion Inhibitor; Honey Brown; Aerosol Can; Aerosol Texture; Vehicle | Industrial Equipment; 350 G Container Size
Part #
21514
BDI #
17198015
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/21514/p/17198015
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0771162215143
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dust Barrier
Typical Use
Corrosion Inhibitor
Color
Honey Brown
Container Type
Aerosol Can
Texture
Aerosol
Application
Vehicle | Industrial Equipment
Container Size value And um
350 G
Other Features
Odorless | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Dust Barrier
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Coating; Dust Barrier; Corrosion Inhibitor; Honey Brown; Aerosol Can; Aerosol Texture; Vehicle | Industrial Equipment; 350 G Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


