Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44-NC 1GAL IDH 416020 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-44NC-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0Nzh8aW1hZ2UvanBlZ3xhREEzTDJneVppOHhNRFkyT1RReU1EazNNREF4TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpRMFRrTmZRMEZPWHpOZk16QXdlRE13TUM1cWNHY3xmNzEwOWQ5ODczNTg3OGNiZjk2ODE0NDczM2RhNjljYjE0M2E1NmZjNDAwZGYzMjVkZTQ2ZTJhY2RiY2Y4NDc2
17139447 Coatings 

LOCTITE LOCTITE

44-NC 1GAL IDH 416020

Description

44-NC 1GAL IDH 416020 RELEASE AGENT ; 83434 44-NC 1GALLON CAN

Polymer Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part

Part #

416020

BDI #
17139447

Details

730.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 730.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.28
EAN
0079340834347
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Clear
Container Type
Can
Texture
Liquid
Application
Advanced Composite and Rotationally Moulded Part
Tradename
FREKOTE | 44-NC
Manufacturer's Description
Loctite Frekote 44-NC Semi-Permanent Mould Release Agent
Container Size value And um
3.785 L
Other Features
Matte Finish | Solvent Based | 59 to 140 Deg F Application Temperature Range
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
416020
Long Description
Polymer Coating; Multiple Mold Release; Clear; Can; 3.785 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh