Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48-NC MLD RLSAGNT 16OZ IDH 420407 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-48NC-CAN-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhR0UzTDJobU5DOHhNRFkyT1RReU1qVTBNamczT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpRNFRrTmZRMEZPWHpFMlh6TXdNSGd6TURBdWFuQm58NDgwNzQ5ZDUwZjU3NDMyZDc2MDBhZTg4MTYxMTVlY2EyZTRhMzAyZTcxZDRiMDE4MTJiY2ZiZmJiMmFhYWI3Zg
19088497 Coatings 

LOCTITE LOCTITE

48-NC MLD RLSAGNT 16OZ IDH 420407

Description

FREKOTE 48-NC MLD RLSAGNT 16OZ CAN

Polymer Coating; Multiple Mold Release; Clear to Slight Blue Tint; Can; 0.47 L Container Size; Liquid; Mold Surface

Part #

83435

BDI #
19088497

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.47
EAN
0079340834354
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Clear to Slight Blue Tint
Container Type
Can
Texture
Liquid
Application
Mold Surface
Tradename
FREKOTE | 48-NC
Manufacturer's Description
Loctite Frekote 48-NC Non-CFC Release Agent
Container Size value And um
0.47 L
Other Features
Solvent Based | 13 to 60 Deg C Temperature Range
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83435
Long Description
Polymer Coating; Multiple Mold Release; Clear to Slight Blue Tint; Can; 0.47 L Container Size; Liquid; Mold Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh