https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-48NC-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5OTl8aW1hZ2UvanBlZ3xhR05oTDJobVpDOHhNRFkyT1RReU1qa3pOakE1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpRNFRrTmZVRUZKVEY4MVh6TXdNSGd6TURBdWFuQm58ZDUxZDRkODVlM2ZmNTBjYjc5OWQ0NTQyM2Y2MzAyOGI2MTg4Y2ViNDdiODFkOWRkNzYwZWUyYzRhNjRlMjc3YQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-48NC-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5OTl8aW1hZ2UvanBlZ3xhR05oTDJobVpDOHhNRFkyT1RReU1qa3pOakE1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpRNFRrTmZVRUZKVEY4MVh6TXdNSGd6TURBdWFuQm58ZDUxZDRkODVlM2ZmNTBjYjc5OWQ0NTQyM2Y2MzAyOGI2MTg4Y2ViNDdiODFkOWRkNzYwZWUyYzRhNjRlMjc3YQ
LOCTITE
LOCTITE
48-NC MLD RLSAGNT 5GAL IDH 420409
LOCTITE LOCTITE
Description
FREKOTE 48-NC MLD RLSAGNT 5GAL PAIL
Polymer Coating; Multiple Mold Release; Clear to Slight Blue Tint; Pail; 18.93 L Container Size; Liquid; Mold Surface
Part #
83437
BDI #
19088498
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/48-NC-MLD-RLSAGNT-5GAL-IDH-420409/p/19088498
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.54
EAN
0079340834378
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Multiple Mold Release
Color
Clear to Slight Blue Tint
Container Type
Pail
Texture
Liquid
Application
Mold Surface
Tradename
FREKOTE | 48-NC
Manufacturer's Description
Loctite Frekote 48-NC Non-CFC Release Agent
Container Size value And um
18.93 L
Other Features
Solvent Based | 13 to 60 Deg C Temperature Range
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83437
Long Description
Polymer Coating; Multiple Mold Release; Clear to Slight Blue Tint; Pail; 18.93 L Container Size; Liquid; Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


