https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-700NC-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDl8aW1hZ2UvanBlZ3xhRE16TDJneVlTOHhNRFkyT1RReU5Ea3pORGswTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjd01FNURYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZGMxODcxM2YwODY1MTdlZWNhYWI3ZTQ2ODQxNDk5MjM2YzE2ODVlMzIyMzkxMmU0MzU3NDQ3OWYyM2Y1MzdmMA
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-700NC-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDl8aW1hZ2UvanBlZ3xhRE16TDJneVlTOHhNRFkyT1RReU5Ea3pORGswTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjd01FNURYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZGMxODcxM2YwODY1MTdlZWNhYWI3ZTQ2ODQxNDk5MjM2YzE2ODVlMzIyMzkxMmU0MzU3NDQ3OWYyM2Y1MzdmMA
LOCTITE
LOCTITE
700-NC 5GAL IDH 548991
LOCTITE LOCTITE
Description
700-NC 5GAL IDH 548991 RELEASE AGENT ; 38426 FREKOTE 5GALLON PAIL
Polymer Coating; Moisture Curing; Clear; Pail; 18.93 L Container Size; Liquid; Advanded Composite | Polyester Resin | Mold Surface
Part #
548991
BDI #
17139677
Details
2325.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/700-NC-5GAL-IDH-548991/p/17139677
Your Price
$ 2,325.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.54
EAN
0079340384262
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Moisture Curing
Color
Clear
Container Type
Pail
Texture
Liquid
Application
Advanded Composite | Polyester Resin | Mold Surface
Tradename
FREKOTE | 700-NC
Manufacturer's Description
Loctite Frekote 700-NC Mold Release Agent
Container Size value And um
18.93 L
Other Features
Semi-Permanent | Solvent Based | High Slip | Fast Curing | 59 to 140 Deg F Application Temperature Range
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
548991
Long Description
Polymer Coating; Moisture Curing; Clear; Pail; 18.93 L Container Size; Liquid; Advanded Composite | Polyester Resin | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


