Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7007 https://www.bdiexpress.com/medias/INDAVPCLDGLZ-17116689-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTF8aW1hZ2UvanBlZ3xhRFEyTDJnMFlpODVNREE1TkRReE9EWTFOelU0TG1wd1p3fGYyOTUwYTM4OTZmMGNkOWUwZTkyNWI3MzBjZmIwOWNjYTE3ZDFiYWRiMDk5NWRhNmVkMGUwNjA1MDNkYjZjYjM
17116689 Coatings 

AERVOE AERVOE

7007

Description

7007 COLD GALVANIZING COATING ; 13 OZ 12EA/CS

Coating; Zinc Cold Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Aviation | Marine | Manufacturing; 16 Oz Container Size

Part #

7007

BDI #
17116689

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0088193070079
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Industrial | Maintenance | Construction
Color
Metallic Grey
Container Type
Aerosol Can
Texture
Aerosol
Application
Aviation | Marine | Manufacturing
Manufacturer's Description
Cold Galvanize Coating 93 Percent Zinc Rich
Container Size value And um
16 Oz
Other Features
Ketone Odor | Flammable
Net Weight
13 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Coating; Zinc Cold Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Aviation | Marine | Manufacturing; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh