AERVOE
AERVOE
7007Q
AERVOE AERVOE
Description
7007Q COLD GALVANIZING COATING
Coating; Zinc Cold Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Tin; Liquid Texture; Aviation | Marine | Manufacturing; 1 Qt Container Size
Part #
7007Q
BDI #
17116692
Details
135.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/7007Q/p/17116692
Your Price
$ 135.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
2.95
EAN
0088193270073
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Industrial | Maintenance | Construction
Color
Metallic Grey
Container Type
Tin
Texture
Liquid
Application
Aviation | Marine | Manufacturing
Manufacturer's Description
Cold Galvanize Coating 93 Percent Zinc Rich
Container Size value And um
1 Qt
Other Features
Hydrocarbon Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Manufacturer URL
https://www.aervoe.com
Weight / LBS
6.5
Long Description
Coating; Zinc Cold Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Tin; Liquid Texture; Aviation | Marine | Manufacturing; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



