https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-770NC-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDN8aW1hZ2UvanBlZ3xhR1pqTDJoaE5TOHhNRFkyT1RReU5qZ3pOVFE0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjM01FNURYME5CVGw4elh6TXdNSGd6TURBdWFuQm58MjA5MjgyZmM2NGU1NjlkZDRhNjgzZjYxMGI1NDI1Njc2MDU1NDJhYmE4ODU5YzZiZTZlZGFlMWJjMDJjNDBmMQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-770NC-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDN8aW1hZ2UvanBlZ3xhR1pqTDJoaE5TOHhNRFkyT1RReU5qZ3pOVFE0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpjM01FNURYME5CVGw4elh6TXdNSGd6TURBdWFuQm58MjA5MjgyZmM2NGU1NjlkZDRhNjgzZjYxMGI1NDI1Njc2MDU1NDJhYmE4ODU5YzZiZTZlZGFlMWJjMDJjNDBmMQ
LOCTITE
LOCTITE
770-NC 1GAL IDH 416032
LOCTITE LOCTITE
Description
770-NC 1GAL IDH 416032 RELEASE AGENT ; 83468 FREKOTE 1GALLON CAN
Polymer Coating; Release Agent; Colorless; Can; 3.785 L Container Size; Liquid; Advanced Composite | FRP Polyester Part | Mold Surface
Part #
416032
BDI #
17139451
Details
461.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/770-NC-1GAL-IDH-416032/p/17139451
Your Price
$ 461.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3.1
EAN
0079340834682
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Release Agent
Color
Colorless
Container Type
Can
Texture
Liquid
Application
Advanced Composite | FRP Polyester Part | Mold Surface
Tradename
Frekote | 70-NC
Manufacturer's Description
Loctite Frekote 770-NC Mold Release Agent
Container Size value And um
3.785 L
Other Features
Solvent Based | Semi-Permanent | High Gloss Finish | 59 to 95 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
416032
Long Description
Polymer Coating; Release Agent; Colorless; Can; 3.785 L Container Size; Liquid; Advanced Composite | FRP Polyester Part | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


