PERMATEX
PERMATEX
80518
PERMATEX PERMATEX
Description
58835 HIGH SPOT FITTING COMPOUND ; PRUSSIAN BLUE 35V 22ML TUBE
Coating; Oil Based; High Spot on Precision Part; Blue; Tube; Paste Texture; Bearing | Valve | Gear | Other Close Tolerance Or Machined Assembly; 22 Ml Container Size
Part #
58835
BDI #
18250307
Details
13.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/80518/p/18250307
Your Price
$ 13.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0068161588355
Product Group - BDI
C00104
Product Name
Coating
Product Type
Oil Based
Typical Use
High Spot on Precision Part
Color
Blue
Container Type
Tube
Texture
Paste
Application
Bearing | Valve | Gear | Other Close Tolerance Or Machined Assembly
Manufacturer's Description
Prussian Blue
Container Size value And um
22 Ml
Other Features
Mild Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Oil Based
Manufacturer URL
https://www.permatex.com
Long Description
Coating; Oil Based; High Spot on Precision Part; Blue; Tube; Paste Texture; Bearing | Valve | Gear | Other Close Tolerance Or Machined Assembly; 22 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



