LOCTITE
LOCTITE
815-NC 55GAL IDH 475596
LOCTITE LOCTITE
Description
815-NC 55GAL IDH 475596 RELEASE AGENT ; 83481 FREKOTE 55GALLON DRUM
Polymer Resin Coating; Multiple Mold Release; Colorless; Drum; 208.2 L Container Size; Liquid; Mold Surface
Part #
475596
BDI #
17139523
Details
28380.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/815-NC-55GAL-IDH-475596/p/17139523
Your Price
$ 28,380.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
174.75
EAN
0079340834811
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer Resin
Typical Use
Multiple Mold Release
Color
Colorless
Container Type
Drum
Texture
Liquid
Application
Mold Surface
Tradename
Frekote | 815-NC
Manufacturer's Description
Loctite Frekote 815-NC Mold Release Agent
Container Size value And um
208.2 L
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymer esin
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
475596
Long Description
Polymer Resin Coating; Multiple Mold Release; Colorless; Drum; 208.2 L Container Size; Liquid; Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

