https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R120-DRM-208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhR1l5TDJobVlTOHhNRFkyT1RRek1EZ3pNekU0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1qQmZSRkpOWHpJd09GOHpNREI0TXpBd0xtcHdad3xlNDQ1OGQzOTI5NWE2YWEyNjI2MTU0MzI3ZDA4ZTBiNjE1YmFlOWI3YTg4MjFhMzI5ZDE1ODJjNmRkOWZlZWIw
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R120-DRM-208-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhR1l5TDJobVlTOHhNRFkyT1RRek1EZ3pNekU0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1qQmZSRkpOWHpJd09GOHpNREI0TXpBd0xtcHdad3xlNDQ1OGQzOTI5NWE2YWEyNjI2MTU0MzI3ZDA4ZTBiNjE1YmFlOWI3YTg4MjFhMzI5ZDE1ODJjNmRkOWZlZWIw
LOCTITE
LOCTITE
AQL R-120 MLD RLSAGNT 55GAL IDH 536495
LOCTITE LOCTITE
Description
FREKOTE AQL R-120 MLD RLSAGNT 55GAL DRM ; 38229 RELEASE AGENT FREKOTE 536495
Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 208.2 L Container Size; Liquid; Rubber Product | Mold Surface
Part #
536495
BDI #
19088567
Details
22638.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/AQL-R-120-MLD-RLSAGNT-55GAL-IDH-536495/p/19088567
Your Price
$ 22,638.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
218.22
EAN
0079340382299
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Rubber Molding
Color
Milky White
Container Type
Drum
Texture
Liquid
Application
Rubber Product | Mold Surface
Tradename
FREKOTE | AQUALINE | R-120
Manufacturer's Description
Loctite Frekote R-120 Mold Release Agent
Container Size value And um
208.2 L
Other Features
Semi-Permanent | Fast Curing | Matt Finish | Mild Odor | 140 to 401 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
536495
Long Description
Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 208.2 L Container Size; Liquid; Rubber Product | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

