LOCTITE
LOCTITE
C-600 55GAL IDH 1102215
LOCTITE LOCTITE
Description
1102215 ; POR C-600 55GALLON DRUM
Water Based Emulsion Coating; Multiple Mold Release; White; Drum; 208.2 L Container Size; Liquid; Wind Blade | Composite Structure | Mold Surface
Part #
1102215
BDI #
17139227
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/C-600-55GAL-IDH-1102215/p/17139227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
196
EAN
0079340427358
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Multiple Mold Release
Color
White
Container Type
Drum
Texture
Liquid
Application
Wind Blade | Composite Structure | Mold Surface
Tradename
FREKOTE | AQULINE | C-600
Manufacturer's Description
Loctite Frekote C-600 Mold Release Agent
Container Size value And um
208.2 L
Other Features
Semi-Permanent | Mild Odor | With Inherent Sealer | 68 to 104 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1102215
Long Description
Water Based Emulsion Coating; Multiple Mold Release; White; Drum; 208.2 L Container Size; Liquid; Wind Blade | Composite Structure | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh