https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-EXITEM-DRM-55-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTZ8aW1hZ2UvanBlZ3xhRGc1TDJnellpOHhNRFkyT1RRek16a3hNek0zTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBWWVNWUkZUVjlFVWsxZk5UVmZNekF3ZURNd01DNXFjR2N8NGY2OTVjNDZjOGE3MzRjMDVlY2RkYzY4YzAzOWM5ZjlmMDNmYzc2YmMwMGUxYzM5OThlZjUyNjUxZDRhMTNiYQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-EXITEM-DRM-55-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTZ8aW1hZ2UvanBlZ3xhRGc1TDJnellpOHhNRFkyT1RRek16a3hNek0zTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBWWVNWUkZUVjlFVWsxZk5UVmZNekF3ZURNd01DNXFjR2N8NGY2OTVjNDZjOGE3MzRjMDVlY2RkYzY4YzAzOWM5ZjlmMDNmYzc2YmMwMGUxYzM5OThlZjUyNjUxZDRhMTNiYQ
LOCTITE
LOCTITE
EXITT-EM 55GAL IDH 429928
LOCTITE LOCTITE
Description
FREKOTE EXITT-EM 55GAL DRM
Silicone Coating; Mold Precision Retention; White Emulsion; Drum; 208.2 L Container Size; Liquid; Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Part #
83513
BDI #
19088502
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/EXITT-EM-55GAL-IDH-429928/p/19088502
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
216.23
EAN
0079340835139
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Mold Precision Retention
Color
White Emulsion
Container Type
Drum
Texture
Liquid
Application
Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Tradename
FREKOTE | EXITT-EM
Manufacturer's Description
Loctite Frekote Exitt-EM Mold Release Agent
Container Size value And um
208.2 L
Other Features
Water Based | High Gloss Finish | Mild Odor | 140 to 355 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83513
Long Description
Silicone Coating; Mold Precision Retention; White Emulsion; Drum; 208.2 L Container Size; Liquid; Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


