DOW CORNING
DOW CORNING
F CATALYST 45G TUBE
DOW CORNING DOW CORNING
Description
F CATALYST 45G TUBE ; ACCELERATOR, RTV SILICONE RUBBER TUBE
Coating Accelerator; RTV Silicone Rubber; For Use with RTV Silicone Base; Straw; Tube; 0.1 Lb; Viscous Liquid; Speed Up Cure of RTV 3110; 3112 and 3120 Series
Part #
F CATALYST 45G TUBE
BDI #
237906
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/F-CATALYST-45G-TUBE/p/237906
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12162300
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Coating Accelerator
Product Type
RTV Silicone Rubber
Typical Use
For Use with RTV Silicone Base
Color
Straw
Container Type
Tube
Texture
Viscous Liquid
Application
Speed Up Cure of RTV 3110; 3112 and 3120 Series
Manufacturer's Description
Dow Corning F Catalyst
Container Size value And um
0.1 Lb
Net Weight
1.6 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Accelerator
Keyword String
RTV Silicone Rubber
Manufacturer Internal Number
3138909
Weight / LBS
0.099
Long Description
Coating Accelerator; RTV Silicone Rubber; For Use with RTV Silicone Base; Straw; Tube; 0.1 Lb; Viscous Liquid; Speed Up Cure of RTV 3110; 3112 and 3120 Series
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



