https://www.bdiexpress.com/medias/INDRUSPAINTX-22452787-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NHxpbWFnZS9qcGVnfGFHTmpMMmd5TWk4eE1EYzJPRGt6TXpZeE56WTVOQzlKVGtSU1ZWTlFRVWxPVkZoZk1qSTBOVEkzT0RkZk16QXdlRE13TUM1cWNHY3w1ZjBmNzlhZWViNTU1N2U0YTUwZGVjZjFiMDA2MDdkOGU5YmU5YjFjMzk4NzVlYWY3ZGYxMjI5MzViMWJmODUx
https://www.bdiexpress.com/medias/INDRUSPAINTX-22452787-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NHxpbWFnZS9qcGVnfGFHTmpMMmd5TWk4eE1EYzJPRGt6TXpZeE56WTVOQzlKVGtSU1ZWTlFRVWxPVkZoZk1qSTBOVEkzT0RkZk16QXdlRE13TUM1cWNHY3w1ZjBmNzlhZWViNTU1N2U0YTUwZGVjZjFiMDA2MDdkOGU5YmU5YjFjMzk4NzVlYWY3ZGYxMjI5MzViMWJmODUx
RUSTOLEUM
RUSTOLEUM
K7776402
RUSTOLEUM RUSTOLEUM
Description
K7776402 PROTECTIVE ENAMEL PAINT ; 1GAL BLACK FLAT 400VOC 2/PAK
Coating; Oil Based; Color Retention; Flat Black; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size
Part #
K7776402
BDI #
22452787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/K7776402/p/22452787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066002985
Product Group - BDI
C00104
Product Name
Coating
Product Type
Oil Based
Typical Use
Color Retention
Color
Flat Black
Container Type
Tin
Texture
Oil
Application
Industrial | Commercial
Manufacturer's Description
Professions Oil Based Enamel K-Gallon
Container Size value And um
1 Gal
Other Features
Rust Protection | Chip Resistant
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Oil Based
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Oil Based; Color Retention; Flat Black; Tin; Oil Texture; Industrial | Commercial; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

