BONDERITE
BONDERITE
M-AD 311 40LB/18KG IDH 772011
BONDERITE BONDERITE
Description
BONDERITE M-AD 311 40LB/18KG PAIL ; POR PH ADJUSTMENT ADDITIVE
Additive Coating; PH Adjustment; Green; Drum; 40 Lb Container Size; Liquid; Industrial
Part #
772011
BDI #
22385035
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-AD-311-40LB-18KG-IDH-772011/p/22385035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.222
Product Group - BDI
C00104
Product Name
Coating
Product Type
Additive
Typical Use
PH Adjustment
Color
Green
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-AD 311
Manufacturer's Description
Loctite Bonderite 311 PH Adjustment Additive
Container Size value And um
40 Lb
Net Weight
40 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772011
Long Description
Additive Coating; PH Adjustment; Green; Drum; 40 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

