BONDERITE
BONDERITE
M-AD 311 570LB/259KG IDH 594671
BONDERITE BONDERITE
Description
BONDERITE M-AD 311 570LB/259KG DRUM ; POR PH ADJUSTMENT ADDITIVE
Additive Coating; PH Adjustment; Green; Drum; 570 Lb Container Size; Liquid; Industrial
Part #
594671
BDI #
22384851
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-AD-311-570LB-259KG-IDH-594671/p/22384851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
268.796
Product Group - BDI
C00104
Product Name
Coating
Product Type
Additive
Typical Use
PH Adjustment
Color
Green
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-AD 311
Manufacturer's Description
Loctite Bonderite 311 PH Adjustment Additive
Container Size value And um
570 Lb
Net Weight
570 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594671
Long Description
Additive Coating; PH Adjustment; Green; Drum; 570 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

