

LOCTITE
LOCTITE
M-CR 1200S 18KG IDH 596135
LOCTITE LOCTITE
Description
596135 ; POR ALODINE 1200S RTU BRUSH
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Orange; Can; 18 Kg Container Size; Powder; Process Tank | Housing | Pump | Piping | Heat Exchanger
Part #
596135
BDI #
18203744
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-1200S-18KG-IDH-596135/p/18203744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor | Metal Pretreatment
Color
Orange
Container Type
Can
Texture
Powder
Application
Process Tank | Housing | Pump | Piping | Heat Exchanger
Tradename
ALODINE | M-CR 1200S
Manufacturer's Description
Loctite Bonderite M-CR 1200S Aero Conversion Coating
Container Size value And um
18 Kg
Conformance to Certificate
MIL-DTL-5541
Other Features
Odorless
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
596135
Long Description
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Orange; Can; 18 Kg Container Size; Powder; Process Tank | Housing | Pump | Piping | Heat Exchanger
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh