LOCTITE
LOCTITE
M-CR 407 299KG IDH 594794
LOCTITE LOCTITE
Description
594794 ; POR ALODINE 407
Conversion Coating; Chromate Conversion | Metal Pretreatment | Corrosion Resistant | Paint Adhesion; Dark Red; Drum; 299 Kg Container Size; Liquid; Aluminum Surface
Part #
594794
BDI #
18203658
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-407-299KG-IDH-594794/p/18203658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
308.413
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion | Metal Pretreatment | Corrosion Resistant | Paint Adhesion
Color
Dark Red
Container Type
Drum
Texture
Liquid
Application
Aluminum Surface
Tradename
BONDERITE | ALODINE | M-CR 407
Manufacturer's Description
Loctite Bonderite M-CR 407 is a Chromating Conversion Coating
Container Size value And um
299 Kg
Net Weight
299 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromate Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594794
Long Description
Conversion Coating; Chromate Conversion | Metal Pretreatment | Corrosion Resistant | Paint Adhesion; Dark Red; Drum; 299 Kg Container Size; Liquid; Aluminum Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

