https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDN8aW1hZ2UvanBlZ3xhRGszTDJoaVpDOHhNRFkyT1RnM01UY3lOall5TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZNVGhmTXpBd2VETXdNQzVxY0djfGZkMmQ3ODQxMDcyZDhlOWEzMGQzN2MzNTQzNTJmMjlkNGU3Yzk0ZjY4Yjc4Y2ZjODg4MThkY2Q1ZTU1ZDA2ZWE
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCRT-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDN8aW1hZ2UvanBlZ3xhRGszTDJoaVpDOHhNRFkyT1RnM01UY3lOall5TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVsUmZNVGhmTXpBd2VETXdNQzVxY0djfGZkMmQ3ODQxMDcyZDhlOWEzMGQzN2MzNTQzNTJmMjlkNGU3Yzk0ZjY4Yjc4Y2ZjODg4MThkY2Q1ZTU1ZDA2ZWE
LOCTITE
LOCTITE
M-CR T 5900 AERO 18KG IDH 756391
LOCTITE LOCTITE
Description
756391 ; POR ALODINE T 5900
Conversion Coating; Chromate Conversion; Dark Green; Pail; 18 Kg Container Size; Liquid; Industrial
Part #
756391
BDI #
18203705
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-T-5900-AERO-18KG-IDH-756391/p/18203705
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
20.222
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion
Color
Dark Green
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR T 5900
Manufacturer's Description
Loctite Bonderite M-CR T 5900 AERO Chromate Coating
Container Size value And um
18 Kg
Conformance to Certificate
MIL-DTL-81706 | MIL-DTL-5541F Class 1A and 3
Other Features
Mild Odor | 70 to 100 Deg F Operating Temperature
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
756391
Long Description
Conversion Coating; Chromate Conversion; Dark Green; Pail; 18 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


