LOCTITE
LOCTITE
M-CR T 5900 AERO 213KG IDH 756387
LOCTITE LOCTITE
Description
756387 ; POR ALODINE T 5900
Conversion Coating; Chromate Conversion; Dark Green; Drum; 213 Kg Container Size; Liquid; Industrial
Part #
756387
BDI #
18203704
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-CR-T-5900-AERO-213KG-IDH-756387/p/18203704
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
222.697
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Chromate Conversion
Color
Dark Green
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
ALODINE | M-CR T 5900
Manufacturer's Description
Loctite Bonderite M-CR T 5900 AERO Chromate Coating
Container Size value And um
213 Kg
Conformance to Certificate
MIL-DTL-81706 | MIL-DTL-5541F Class 1A and 3
Other Features
Mild Odor | 70 to 100 Deg F Operating Temperature
Net Weight
213 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
756387
Long Description
Conversion Coating; Chromate Conversion; Dark Green; Drum; 213 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

